Hubbell Power Systems DT243624HDH00012-PUB Box And HDPE Cover | Graybar Store
     
Hubbell Power Systems - Box And HDPE Cover - DT243624HDH00012-PUB
+ / - Hover over image to Zoom
Other Views

    Box And HDPE Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DT243624HDH00012-PUB
    SKU: 25773199
    $574.55
    Checking Pricing
    Items sold in feet or each.
         
    Nominal Opening Dimensions (Inches):27-1/8 x 38-1/2 in.
    Logo:COMMUNICATIONS
    Depth:24 in.
    Brand or Series:Quazite®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DT243624HDH00012-PUB
    • Logo COMMUNICATIONS
    • Brand or Series Quazite®
    • Depth 24 in.
    • Nominal Opening Dimensions (Inches) 27-1/8 x 38-1/2 in.
    • ECCN EAR99
    • Country of Origin GB - United Kingdom
    Product Overview:
    PenCell™ Box And HDPE Cover, Depth (Inches): 24 in, Nominal Opening Dimensions (Inches): 27-1/8 W x 38-1/2 L in, COMMUNICATIONS