Wiremold (Legrand) 152CHA Bottom Housing Assembly | Graybar Store
Wiremold (Legrand) - Bottom Housing Assembly - 152CHA
+ / - Hover over image to Zoom
Other Views

    Bottom Housing Assembly

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 152CHA
    SKU: 25167253
    $14.48
    Checking Pricing
         
    Size:2 in
    No. of Gangs:2-Gang
    Shape:Square
    Use With:6 in Poke-Thru Devices; 6ATCFF Furniture Feed Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 152CHA
    • Size 2 in
    • UNSPSC 39121328
    • No. of Gangs 2-Gang
    • Shape Square
    • Use With 6 in Poke-Thru Devices; 6ATCFF Furniture Feed Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wiremold® Evolution 6AT Bottom Housing Assembly, Square, Size: 2 in, No. of Gangs: 2