Hubbell Power Systems ADS48N Bolted Straight Line Dead End, 7-5/8 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Power Systems - Bolted Straight Line Dead End, 7-5/8 in. - ADS48N
+ / - Hover over image to Zoom
Other Views

    Bolted Straight Line Dead End, 7-5/8 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: ADS48N
    SKU: 88251348
    $0.00
    Checking Pricing
         
    Strand Size:3/8 in.
    Brand or Series:Anderson Fargo
    Length:7-5/8 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # ADS48N
    • UNSPSC 39121100
    • Brand or Series Anderson Fargo
    • Length 7-5/8 in. L
    • Strand Size 3/8 in.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Anderson™ Fargo® Bolted Straight Line Dead End, Length: 7-5/8 in, Strand Size: 3/8 in