Greenlee Heavy Duty Bolt Cutter | Graybar Store
     
Greenlee - Heavy Duty Bolt Cutter
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Bolt Cutter

    Manufacturer: Greenlee
         

    Heavy duty bolt cutter has a unique cam bolt blade adjustment for easy cutter alignment, forged steel blades for long life, clevis-mounted blades for greater strength and custom rubber grips for maximum power.

    • Manufacturer Greenlee
    • Application RB85 and RC40 Bolts
    • Type Heavy Duty
    • Handle Color Black
    • Handle Material Rubber
    • Handle Type Custom Grip
    Select Filter Options Below ( 1 items found )
    Capacity:3/8 in. RB85 and 9/32 in. RC40
    Length:24 in.
    Mfg Part #
    SKU
    Capacity
    Length
    Price
    HDBC24
    25627665
    3/8 in. RB85 and 9/32 in. RC40
    24 in.
    $176.76 / EA
    SKU
    25627665
    Capacity
    3/8 in. RB85 and 9/32 in. RC40
    Length
    24 in.
    $176.76 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock