Phoenix Contact 3049343 Feed-Through Terminal Block, Bolt Connection, 1000V, 125A, 14-2 AWG, 20.3mm W, Grey | Graybar Store
     
Phoenix Contact - Feed-Through Terminal Block, Bolt Connection, 1000V, 125A, 14-2 AWG, 20.3mm W, Grey - 3049343
+ / - Hover over image to Zoom
Other Views

    Feed-Through Terminal Block, Bolt Connection, 1000V, 125A, 14-2 AWG, 20.3mm W, Grey

    Manufacturer: Phoenix Contact
    Manufacturer #: 3049343
    SKU: 25643929
    $7.49
    Checking Pricing
         
    Color:Grey
    No. of Levels:1
    Width (mm):20.3 mm
    AWG Range:14 - 2
    Mounting Type:NS35/7,5, NS35/15
    No. of Connections:2
    Rated Current:125A
    Rated Voltage:1000V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3049343
    • Color Grey
    • Type Feed-Through
    • Connection Type Bolt
    • Mounting Type NS35/7,5, NS35/15
    • No. of Levels 1
    • Width (mm) 20.3 mm
    • ECCN EAR99
    • Country of Origin DE - Germany
    • No. of Connections 2
    • AWG Range 14 - 2
    • Rated Current 125A
    • Rated Voltage 1000V
    Product Overview:
    Bolt Connection Terminal Block, Packaging: 25, Gray, Width (mm): 20.2 mm, Height: 62.2 mm, Amperage Rating: 125 A