Bogen A2BLK Bogen Communications A Series Armadillo Speaker | Graybar Store
     
Bogen - Bogen Communications A Series Armadillo Speaker - A2BLK
+ / - Hover over image to Zoom
Other Views

    Bogen Communications A Series Armadillo Speaker

    Manufacturer: Bogen
    Manufacturer #: A2BLK
    SKU: 99550385
    $152.95
    Checking Pricing
         
    Color:Black
    Watts:100 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # A2BLK
    • Color Black
    • UNSPSC 52161512
    • Watts 100 W
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    SPEAKER MODEL A2 100W- BLACK