Square D (Schneider Electric) ZB4BW0B45 Body/Light Block Assembly | Graybar Store
Square D (Schneider Electric) - Body/Light Block Assembly - ZB4BW0B45
+ / - Hover over image to Zoom
Other Views

    Body/Light Block Assembly

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB4BW0B45
    SKU: 99496306
    $98.87
    Checking Pricing
    Items sold in feet or each.
         
    Voltage Rating:24 V AC
    Color:Red
    Contact Operation:1NO/1NC-Slow-Break
    Material:Zamak (Collar)
    Additional Features:Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    Size:30 W x 47 H mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB4BW0B45
    • Color Red
    • Size 30 W x 47 H mm
    • UNSPSC 39122216
    • Additional Features Body/Fixing Collar; Protected LED; Screw Clamp Terminal
    • Base Type Integral LED
    • Contact Operation 1NO/1NC-Slow-Break
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Material Zamak (Collar)
    • Voltage Rating 24 V AC
    • SKU Spec Sheet
      ZB4BW0B45 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    Harmony™ Body/Light Block Assembly, Red, Size: 47 H x 30 W mm, EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4; EN/IEC 60947-5-5, Zamak (Collar)