Ideal Industries 89-5048 BNC Male Compression Connector for RG-6, Blue, 35 PK | Graybar Store
     
Ideal Industries - BNC Male Compression Connector for RG-6, Blue, 35 PK - 89-5048
+ / - Hover over image to Zoom
Other Views

    BNC Male Compression Connector for RG-6, Blue, 35 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 89-5048
    SKU: 25362974
    $152.57
    Checking Pricing
         
    Cable Type:RG-6
    Termination:Compression
    Package Quantity:Jar of 35
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-5048
    • Cable Type RG-6
    • Termination Compression
    • Connector Type BNC Male
    • Ohm Rating 75
    • UNSPSC 39121414
    • Package Quantity Jar of 35
    • SKU Spec Sheet
      89-5048 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    BNC male compression 1-piece blue coax connector, for use with RG-6 cable, card of 15.
    • For 5Mhz to 3GHz applications including CCTV and Broadband
    • Better RF performance and easier cable insertion
    • Nickel-plated, brass construction for superior corrosion resistance
    • Moisture-inhibiting rear seal design
    • Color coded band for identification