Ideal Industries 89-048 BNC RG-59 Compression Connector, 15 PK | Graybar Store
     
Ideal Industries - BNC RG-59  Compression Connector, 15 PK - 89-048
+ / - Hover over image to Zoom
Other Views

    BNC RG-59 Compression Connector, 15 PK

    Manufacturer: Ideal Industries
    Manufacturer #: 89-048
    SKU: 25362973
    $46.91
    Checking Pricing
         
    Cable Type:RG-6
    Construction:1-Piece
    Color:Silver
    Packaging:Card of 15
    Coax Size:RG-6/6Q
    Brand or Series:InSITE
    Adapter Type:BNC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-048
    • Cable Type RG-6
    • Coax Size RG-6/6Q
    • Color Silver
    • Construction 1-Piece
    • Ohm Rating 75
    • UNSPSC 39121448
    • Adapter Type BNC
    • Brand or Series InSITE
    • Packaging Card of 15
    • SKU Spec Sheet
      89-048 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    This BNC compression connector has a single piece design for easy installation and is color coded for easy identification. 15 PK
    • For 5Mhz to 3GHz applications including CCTV and Broadband
    • Better RF performance and easier cable insertion
    • Nickel-plated, brass construction for superior corrosion resistance
    • Moisture-inhibiting rear seal design
    • Color coded band for identification