Ideal Industries 89-5047 BNC RG-59 Compression Connector, Jar 35 | Graybar Store
     
Ideal Industries - BNC RG-59  Compression Connector,  Jar 35 - 89-5047
+ / - Hover over image to Zoom
Other Views

    BNC RG-59 Compression Connector, Jar 35

    Manufacturer: Ideal Industries
    Manufacturer #: 89-5047
    SKU: 25362975
    $435.91
    Checking Pricing
    Items sold in feet or each.
         
    Cable Type:RG-59
    Construction:1-Piece
    Color:Silver
    Packaging:Jar of 35
    Coax Size:RG-59
    Brand or Series:InSITE
    Adapter Type:BNC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-5047
    • Cable Type RG-59
    • Coax Size RG-59
    • Color Silver
    • Construction 1-Piece
    • Ohm Rating 75
    • UNSPSC 39121414
    • Adapter Type BNC
    • Brand or Series InSITE
    • Packaging Jar of 35
    • SKU Spec Sheet
      89-5047 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    This BNC compression connector has a single piece design for easy installation and is color coded for easy identification. Jar 35
    • For 5Mhz to 3GHz applications including CCTV and Broadband
    • Better RF performance and easier cable insertion
    • Nickel-plated, brass construction for superior corrosion resistance
    • Moisture-inhibiting rear seal design
    • Color coded band for identification