Ideal Industries BMSE175-1 Service Entrance Cable Staples, 1-1/2 x 1-1/16 in., Carbon Steel, Box of 100 | Graybar Store
     
Ideal Industries - Service Entrance Cable Staples, 1-1/2 x 1-1/16 in., Carbon Steel, Box of 100 - BMSE175-1
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable Staples, 1-1/2 x 1-1/16 in., Carbon Steel, Box of 100

    Manufacturer: Ideal Industries
    Manufacturer #: BMSE175-1
    SKU: 99422131
    $0.14
    Checking Pricing
         
    Use With:Service Entrance Cable
    Packaging:Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BMSE175-1
    • UNSPSC 39121705
    • Materials Carbon Steel
    • Packaging Box
    Product Overview:
    IDEAL, Cable Staple, Staple Size: 1-1/2 X 1-1/16 IN, Cable Type: SEU, Material: Carbon Steel
    1-1/2 in. x 1-1/16 in. Service Entrance Staples are packaged 100 per box.