Ideal Industries BMSE150-1 Service Entrance Cable Staples, 1-5/16 x 3/4 in., Carbon Steel, Box of 100 | Graybar Store
     
Ideal Industries - Service Entrance Cable Staples, 1-5/16 x 3/4 in., Carbon Steel, Box of 100 - BMSE150-1
+ / - Hover over image to Zoom
Other Views

    Service Entrance Cable Staples, 1-5/16 x 3/4 in., Carbon Steel, Box of 100

    Manufacturer: Ideal Industries
    Manufacturer #: BMSE150-1
    SKU: 99422130
    $10.42
    Checking Pricing
         
    Use With:Service Entrance Cable
    Packaging:Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BMSE150-1
    • UNSPSC 39121705
    • Materials Carbon Steel
    • Packaging Box
    Product Overview:
    IDEAL, Cable Staple, Staple Size: 1-5/16 X 3/4 IN, Cable Type: SEU, Material: Carbon Steel
    IDEAL, Cable Staple, Staple Size: 1-5/16 X 3/4 IN, Cable Type: SEU, Material: Carbon Steel