B-Line (Eaton) BMS-10SYZN Short Spring Nut, 10 mm | Graybar Store
     
B-Line (Eaton) - Short Spring Nut, 10 mm - BMS-10SYZN
+ / - Hover over image to Zoom
Other Views

    Short Spring Nut, 10 mm

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BMS-10SYZN
    SKU: 99968814
    $12.15
    Checking Pricing
         
    Additional Features:Thickness 3/8 In, Weight 9.6 Lb per 100
    Color / Finish:YELLOW ZINC PLATED
    Material:Steel
    Size:M10 X 1.5 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BMS-10SYZN
    • Size M10 X 1.5 mm
    • UNSPSC 39121311
    • Additional Features Thickness 3/8 In, Weight 9.6 Lb per 100
    Product Overview:
    Spring Nut, Metric, M10 X 1.5, 3/8-In. Nut, Yellow Zinc