Brady BMP71/TLS Vinyl Cloth Wire Markers | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Brady - BMP71/TLS Vinyl Cloth Wire Markers
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Vinyl Cloth Wire Markers

    Manufacturer: Brady
         

    Terminal block markers for the BMP71 Label Printer. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

    • Manufacturer Brady
    • Material Type Vinyl Cloth
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Dimensions
    Price
    M71C-375-498
    25271169
    White
    .375 in. H
    $58.00 / EA
    SKU
    25271169
    Color
    White
    Dimensions
    .375 in. H
    $58.00 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PTL-7-498
    25168196
    White
    0.5 in. H x 0.5 in. W
    $64.96 / EA
    SKU
    25168196
    Color
    White
    Dimensions
    0.5 in. H x 0.5 in. W
    $64.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PTL-18-498
    25091607
    White
    1 in. H x 0.75 in. W
    $49.88 / EA
    SKU
    25091607
    Color
    White
    Dimensions
    1 in. H x 0.75 in. W
    $49.88 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PTL-19-498
    22073299
    White
    1 in. H x 1 in. W
    $53.36 / EA
    SKU
    22073299
    Color
    White
    Dimensions
    1 in. H x 1 in. W
    $53.36 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock