Brady PTL-64-427 BMP71/TLS Self-laminating Vinyl Wire Markers, 3.375 in H x 1 in W | Graybar Store
     
Brady - BMP71/TLS Self-laminating Vinyl Wire Markers, 3.375 in H x 1 in W - PTL-64-427
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Self-laminating Vinyl Wire Markers, 3.375 in H x 1 in W

    Manufacturer: Brady
    Manufacturer #: PTL-64-427
    SKU: 99880880
    $22.50
    Checking Pricing
         
    Color:Clear/White
    Dimensions:3.375 in. H x 1 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-64-427
    • Color Clear/White
    • Dimensions 3.375 in. H x 1 in. W
    • Application Panel Identification; Voice/Data Identification; Wires Cables
    • UNSPSC 55121612
    Product Overview:
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.
    Labels for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use. 3.375 in H x 1 in W