Brady PTL-110-145-GY BMP71/TLS Polyethylene Tag Wire Markers | Graybar Store
     
Brady - BMP71/TLS Polyethylene Tag Wire Markers - PTL-110-145-GY
+ / - Hover over image to Zoom
Other Views

    BMP71/TLS Polyethylene Tag Wire Markers

    Manufacturer: Brady
    Manufacturer #: PTL-110-145-GY
    SKU: 22121380
    $45.82
    Checking Pricing
         
    Color:Grey
    Dimensions:2 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # PTL-110-145-GY
    • Color Grey
    • Dimensions 2 in. H
    • UNSPSC 55121612
    • Material Type Polyethylene Tag
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tags for the TLS 2200® & TLS-PC Link™ Thermal Transfer Portable Printers