Brady M-250-075-342 BMP51/BMP53/BMP41 Label Maker Cartridge, 0.750" x 0.439" | Graybar Store
Brady - BMP51/BMP53/BMP41 Label Maker Cartridge, 0.750
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 Label Maker Cartridge, 0.750" x 0.439"

    Manufacturer: Brady
    Manufacturer #: M-250-075-342
    SKU: 25619514
    $75.40
    Checking Pricing
         
    Color:Black on White
    Material:PermaSleeve® Heat-Shrink Polyolefin
    Length:0.439 in. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-250-075-342
    • Color Black on White
    • Application General & Industrial Identification, Panel Identification
    • UNSPSC 55121612
    • Length 0.439 in. L
    Product Overview:
    These heat-shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance.