Brady MC-187-342 BMP51/BMP53/BMP41 Label Maker Cartridge, 0.335" Width | Graybar Store
     
Brady - BMP51/BMP53/BMP41 Label Maker Cartridge, 0.335
+ / - Hover over image to Zoom
Other Views

    BMP51/BMP53/BMP41 Label Maker Cartridge, 0.335" Width

    Manufacturer: Brady
    Manufacturer #: MC-187-342
    SKU: 25410594
    $54.52
    Checking Pricing
         
    Color:White
    Dimensions:0.335 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # MC-187-342
    • Color White
    • Dimensions 0.335 in. H
    • UNSPSC 55121612
    Product Overview:
    These heat-shrink sleeves are the ultimate in marker durability, permanence and aesthetic appearance. Fast shrink rate saves time and costs during installation. 0.335 in H