Brady M-53-427 BMP41/51/53 Self-laminating Vinyl Wire Markers, 1 in x 1 in | Graybar Store
     
Brady - BMP41/51/53 Self-laminating Vinyl Wire Markers, 1 in x 1 in - M-53-427
+ / - Hover over image to Zoom
Other Views

    BMP41/51/53 Self-laminating Vinyl Wire Markers, 1 in x 1 in

    Manufacturer: Brady
    Manufacturer #: M-53-427
    SKU: 25626048
    $48.72
    Checking Pricing
         
    Color:Clear/White
    Dimensions:1 in. H x 1 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-53-427
    • Color Clear/White
    • Dimensions 1 in. H x 1 in. W
    • UNSPSC 55121612
    • Material Type Self-laminating Vinyl
    • Materials Vinyl
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Feature a clear, non printable area that wraps around wires and cables to serve as an overlaminate. 1 in H x 1 in W