Brady BMP-MAGNET-1 Printer Magnet Attachment, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Brady - Printer Magnet Attachment, Black - BMP-MAGNET-1
+ / - Hover over image to Zoom
Other Views

    Printer Magnet Attachment, Black

    Manufacturer: Brady
    Manufacturer #: BMP-MAGNET-1
    SKU: 25836608
    $30.06
    Checking Pricing
         
    Quick Order:Y
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BMP-MAGNET-1
    • Color Black
    • UNSPSC 45101614
    Product Overview:
    The Printer Magnet Attachment gives the convenient option to attach your label printer to panels, I-beams and any other magnetic-receptive surface during use or storage.
    Package includes the Printer Magnet Attachment only (printer sold separately). Designed for use with the BMP®61 Label Printer from Brady®. Allows printer to affix to panel door or metal surface for more hands-free operation or storage. Attaches to back of printer with screws to ensure stability.