Brady BM71-19-498 Repositionable Coated Vinyl Cloth Label | Graybar Store
     
Brady - Repositionable Coated Vinyl Cloth Label - BM71-19-498
+ / - Hover over image to Zoom
Other Views

    Repositionable Coated Vinyl Cloth Label

    Manufacturer: Brady
    Manufacturer #: BM71-19-498
    SKU: 25271002
    $346.83
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Width:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # BM71-19-498
    • Color White
    • UNSPSC 55121612
    • Width 1 in.
    • For Use With BMP®61 Labeling System;BMP®71 Label Printer;TLS 2200® Thermal Labeling System;TLS-PC LINK™ Thermal Labeling System
    • SKU Spec Sheet
      BM71-19-498 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Product Height 1 in.
    Product Overview:
    Permanent or repositionable: once applied, B-498 CleanLift® Series Vinyl Cloth is there to stay. unless you want to change it.
    The adhesive and cloth backing offers excellent holding power, yet allow for clean removal and repositioning.Sticks to any clean, dry surface.Specially formulated topcoat for excellent print quality.Semi-gloss finish for crisp, clean look.