Allen Tel GB183C1 Blue Telecom Backboard with Brackets | Graybar Store
Allen Tel - Blue Telecom Backboard with Brackets - GB183C1
+ / - Hover over image to Zoom
Other Views

    Blue Telecom Backboard with Brackets

    Manufacturer: Allen Tel
    Manufacturer #: GB183C1
    SKU: 88294446
    $16.48
    Checking Pricing
         
    Color:Blue
    Material:Wood
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # GB183C1
    • Color Blue
    • UNSPSC 43223300
    • Material Wood
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blue wood backboard providing up to four (4) 25-pair terminations.
    • Backboard 8-1/2 x 10 inches
    • Space between mounting brackets accommodates cross connect wires
    • Fire retardant paint on all wood backboards
    • Includes two GB89D mounting brackets