Thomas and Betts B122A-UPC Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B122A-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B122A-UPC
    SKU: 95014421
    $0.84
    Checking Pricing
         
    No. of Gangs:1
    Box Depth (Inches):3-1/2 in.
    Size (Inches):2-1/4 W x 3-3/4 H
    Bracket:Angled Nails
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B122A-UPC
    • UNSPSC 39121306
    • Box Depth (Inches) 3-1/2 in.
    • Bracket Angled Nails
    • Materials Polycarbonate
    • No. of Gangs 1
    • Size (Inches) 2-1/4 W x 3-3/4 H
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1-Gang blue polycarbonate 2-1/4 W x 3-3/4 H x 3-1/2 in. D outlet box with angled nails.
    • All PVC boxes are permissable for use with 90 degree C conductors