Thomas and Betts B455A-UPC Blue Polycarbonate Outlet Box | Graybar Store
Thomas and Betts - Blue Polycarbonate Outlet Box - B455A-UPC
+ / - Hover over image to Zoom
Other Views

    Blue Polycarbonate Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B455A-UPC
    SKU: 88055386
    $9.02
    Checking Pricing
         
    No. of Gangs:4-Gang
    Box Depth (Inches):2-1/2 in.
    Size (Inches):7-3/5 W x 3-7/10 H
    Bracket:Angled Nails and Mounting Bracket
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B455A-UPC
    • UNSPSC 39121306
    • Box Depth (Inches) 2-1/2 in.
    • Bracket Angled Nails and Mounting Bracket
    • Materials Polycarbonate
    • No. of Gangs 4-Gang
    • Size (Inches) 7-3/5 W x 3-7/10 H
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    4-Gang blue polycarbonate 7-3/5 W x 3-7/10 H x 2-1/2 in. D outlet box with angled nails and mounting bracket.
    • All PVC boxes are permissable for use with 90 degree C conductors