CommScope BLK-RCT-A03C0 Fiber Fan-Out Kits, Outdoor, 1 to 12 (F/Ribbon) Fiber, 108 to 216 (F/Tube) Fiber | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CommScope - Fiber Fan-Out Kits, Outdoor, 1 to 12 (F/Ribbon) Fiber, 108 to 216 (F/Tube) Fiber - BLK-RCT-A03C0
+ / - Hover over image to Zoom
Other Views

    Fiber Fan-Out Kits, Outdoor, 1 to 12 (F/Ribbon) Fiber, 108 to 216 (F/Tube) Fiber

    Manufacturer: CommScope
    Manufacturer #: BLK-RCT-A03C0
    SKU: 25249343
    $275.84
    Checking Pricing
         
    Quick Order:Y
    Environment:Outdoor
    Fiber Count:1 to 12 (F/Ribbon), 108 to 216 (F/Tube)
    Tube Length (Inches):197
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # BLK-RCT-A03C0
    • UNSPSC 43223300
    • Environment Outdoor
    • Fiber Count 1 to 12 (F/Ribbon), 108 to 216 (F/Tube)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Tube Length (Inches) 197
    Product Overview:
    Outdoor, 1 to 12 (F/Ribbon), 108 to 216 (F/Tube)