Cementex BLK-C2 Insulating Blanket, Insulating Rubber Blanket, 3 x 3 ft | Graybar Store
     
Cementex - Insulating Blanket, Insulating Rubber Blanket, 3 x 3 ft - BLK-C2
+ / - Hover over image to Zoom
Other Views

    Insulating Blanket, Insulating Rubber Blanket, 3 x 3 ft

    Manufacturer: Cementex
    Manufacturer #: BLK-C2
    SKU: 25856366
    $285.00
    Checking Pricing
         
    Quick Order:Y
    Product Includes:Canister, Clamp, Pin
    Size:3 x 3 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cementex
    • Manufacturer # BLK-C2
    • Size 3 x 3 ft
    • Type Insulating Rubber Blanket
    • Product Includes Canister, Clamp, Pin
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2 - 20 kV Blanket Kit: 3' x 3' Black Blanket, Pair of Blanket Clamp Pins, and Canister