B-Line (Eaton) 9A-1086-24 Blind end Plate | Graybar Store
B-Line (Eaton) - Blind end Plate - 9A-1086-24
+ / - Hover over image to Zoom
Other Views

    Blind end Plate

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 9A-1086-24
    SKU: 22002943
    $0.00
    Checking Pricing
         
    Height:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 9A-1086-24
    • UNSPSC 39131705
    • Height 4 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6 inch (H), blind end fitting, Aluminum