L. H. Dottie BLH5618 Bellhanger Bit, 5/16 x 18 in. | Graybar Store
     
L. H. Dottie - Bellhanger Bit, 5/16 x 18 in. - BLH5618
+ / - Hover over image to Zoom
Other Views

    Bellhanger Bit, 5/16 x 18 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: BLH5618
    SKU: 25322029
    $31.27
    Checking Pricing
         
    Additional Features:Fish Hole in Flute for Pulling Wire, Tapered for Quick Chip Clearance, Aggressive Point for Fast Drilling In Wood & Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # BLH5618
    • Application Telephone Installations, Security and Cable
    • Type Bell Hanger Bit
    • UNSPSC 27112841
    • Additional Features Fish Hole in Flute for Pulling Wire, Tapered for Quick Chip Clearance, Aggressive Point for Fast Drilling In Wood & Metal
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Dottie L H Company BLH5618 PC 6280 Bell Hanger Drill, 18 IN Overall Length, 5/16 IN Shank, For Telephone Installations, Security And Cable Applications
    Bell hanger drills are used to drill and fish small gauge wires ; After drilling through the stud or header, a wire is attached to the fish hole in the flute and the drill is retracted, pulling the wire through ; Tapered for quick chip clearance