Square D (Schneider Electric) BLD23120U Switch Breakbolt Lock, 1200a, 250VDC | Graybar Store
     
Square D (Schneider Electric) - Switch Breakbolt Lock, 1200a, 250VDC - BLD23120U
+ / - Hover over image to Zoom
Other Views

    Switch Breakbolt Lock, 1200a, 250VDC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: BLD23120U
    SKU: 96031733
    $14,550.70
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # BLD23120U
    • UNSPSC 39121111
    • Accessory Type Breakbolt Lock
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,SWITCH, BREAKBOLT LOCK 250VDC 1200A