Belden BLCRP596-06B Surface-Mounted Raceway Fitting, Retaining Post, 6 L in, 1 per Package, 6 in L, 6 in. Total L | Graybar Store
     
Belden - Surface-Mounted Raceway Fitting, Retaining Post, 6 L in, 1 per Package, 6 in L, 6 in. Total L - BLCRP596-06B
+ / - Hover over image to Zoom
Other Views

    Surface-Mounted Raceway Fitting, Retaining Post, 6 L in, 1 per Package, 6 in L, 6 in. Total L

    Manufacturer: Belden
    Manufacturer #: BLCRP596-06B
    SKU: 25850840
    $31.31
    Checking Pricing
         
    Quick Order:Y
    Length:6 in.
    Overall Length (Inches):6
    Use With:Cable
    Fitting Type:Retaining Post
    Dimensions:6 L in
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # BLCRP596-06B
    • Dimensions 6 L in
    • Fitting Type Retaining Post
    • Length 6 in.
    • Overall Length (Inches) 6
    • Packaging 1 per Package
    • Use With Cable
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Surface-Mounted Raceway Fitting, Retaining Post, 6 (L) in, 1 per Pack, 6 in, Cable