Crouse Hinds (Eaton) GRF12 Box Cover, Cast Iron or Aluminum Device Box, Round, Feraloy Iron Alloy, 3/4 in. Hub | Graybar Store
     
Crouse Hinds (Eaton) - Box Cover, Cast Iron or Aluminum Device Box, Round, Feraloy Iron Alloy, 3/4 in. Hub - GRF12
+ / - Hover over image to Zoom
Other Views

    Box Cover, Cast Iron or Aluminum Device Box, Round, Feraloy Iron Alloy, 3/4 in. Hub

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GRF12
    SKU: 88072755
    $33.34
    Checking Pricing
         
    Material:Feraloy Iron Alloy
    Opening:3/4 in. Hub
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GRF12
    • UNSPSC 39121315
    • Opening 3/4 in. Hub
    • Material Feraloy Iron Alloy
    Product Overview:
    Surface mount round feraloy iron alloy cover with 3/4 in. hub opening.
    • Surface mount
    • Drilled mounting lugs
    • Rated to hold fixtue up to 125 lbs.
    • Accept round base wiring devices and covers intended for use on 4 in. outlet boxes