Middle Atlantic Products EB1 Blank Panel, Economy, Flanged, 1-3/4 H x 19 in. W | Graybar Store
     
Middle Atlantic Products - Blank Panel, Economy, Flanged, 1-3/4 H x 19 in. W - EB1
+ / - Hover over image to Zoom
Other Views

    Blank Panel, Economy, Flanged, 1-3/4 H x 19 in. W

    Manufacturer: Middle Atlantic Products
    Manufacturer #: EB1
    SKU: 25210912
    $0.00
    Checking Pricing
         
    Color:Natural
    Height (Inches):1.75 in.
    Rack Units:1
    Width (Inches):19
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Middle Atlantic Products
    • Manufacturer # EB1
    • Color Natural
    • Type Blank Panel
    • Rack Units 1
    Product Overview:
    Flanged economy blank steel panels are for use in 1 rack space. Panel is 1-3/4 inch high.