Raco 5175-2 Blank Cover | Graybar Store
Raco - Blank Cover - 5175-2
+ / - Hover over image to Zoom
Other Views

    Blank Cover

    Manufacturer: Raco
    Manufacturer #: 5175-2
    SKU: 95014010
    $6.94
    Checking Pricing
         
    Opening:Blank
    Additional Features:Powder Coat Finish; Scratch Resistant
    Color:Bronze
    Size:4-1/2 H x 4-1/2 W in
    No. of Gangs:2-Gang
    Packaging:25 per Pack
    Use With:BELL Double-Gang Weatherproof Boxes
    Mounting Type:Device Mount
    Material:Metal
    Mounting Position:Vertical Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5175-2
    • Color Bronze
    • Size 4-1/2 H x 4-1/2 W in
    • UNSPSC 39131708
    • Additional Features Powder Coat Finish; Scratch Resistant
    • Mounting Position Vertical Mount
    • Mounting Type Device Mount
    Product Overview:
    RACO® Blank Cover, Bronze, No. of Gangs: 2, Mounting Type: Device, Blank, Metal