Raco 5173-1 Blank Cover | Graybar Store
Raco - Blank Cover - 5173-1
+ / - Hover over image to Zoom
Other Views

    Blank Cover

    Manufacturer: Raco
    Manufacturer #: 5173-1
    SKU: 93150008
    $3.33
    Checking Pricing
         
    Opening:Blank
    Additional Features:Powder Coat Finish; Scratch Resistant
    Color:White
    Size:4-17/32 H x 2-25/32 W in
    Mounting Position:Vertical Mount
    No. of Gangs:1-Gang
    Packaging:50 per Pack
    Use With:BELL Single-Gang Weatherproof Boxes
    Mounting Type:Device Mount
    Material:Metal
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 5173-1
    • Color White
    • Size 4-17/32 H x 2-25/32 W in
    • UNSPSC 39131708
    • Additional Features Powder Coat Finish; Scratch Resistant
    • Mounting Position Vertical Mount
    • Mounting Type Device Mount
    Product Overview:
    RACO® Blank Cover, White, No. of Gangs: 1, Mounting Type: Device, Blank, Metal