Hubbell Premise Wiring SFSBW10 iStation® Smooth Blank Connector, Pack of 10 | Graybar Store
     
Hubbell Premise Wiring - iStation® Smooth Blank Connector, Pack of 10 - SFSBW10
+ / - Hover over image to Zoom
Other Views

    iStation® Smooth Blank Connector, Pack of 10

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SFSBW10
    SKU: 25100228
    $5.22
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:Blanks Out Keystone Opening; Smooth Finish Matches Other netSELECT And Electrical Plates
    Part Number:SFSBW10
    Color:White
    Packaging:10 per Pack
    Use With:NSP Series Wallplates
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SFSBW10
    • Color White
    • Part Number SFSBW10
    • Type Blank Connector
    • Additional Features Blanks Out Keystone Opening; Smooth Finish Matches Other netSELECT And Electrical Plates
    • Material Thermoplastic
    • Packaging 10 per Pack
    • Use With NSP Series Wallplates
    • SAP Material Type ZSTD
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    Hubbell® Blank Connector, White, Thermoplastic