Leviton P1426-W Wallplate, 2-Gang, (1) Decora/GFCI Device (1) Blank, Strap-Mount, Painted Metal, White | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Decora/GFCI Device (1) Blank, Strap-Mount, Painted Metal, White - P1426-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Decora/GFCI Device (1) Blank, Strap-Mount, Painted Metal, White

    Manufacturer: Leviton
    Manufacturer #: P1426-W
    SKU: 98317483
    $7.80
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:2
    Standard:CSA Certified;UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # P1426-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2
    • Standard CSA Certified;UL Listed
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    2-Gang Painted Metal Combination (1) Decora/GFCI Device and (1) Blank Standard Wallplate, Strap Mount
    2-Gang 1-Blank Decora/GFCI Device Combination Wallplate, White