Leviton N138-I Wallplate, 2-Gang, (1) Duplex Receptacle (1) Blank, Box-Mount, Thermoplastic Nylon, Ivory | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Duplex Receptacle (1) Blank, Box-Mount, Thermoplastic Nylon, Ivory - N138-I
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Duplex Receptacle (1) Blank, Box-Mount, Thermoplastic Nylon, Ivory

    Manufacturer: Leviton
    Manufacturer #: N138-I
    SKU: 94039075
    $2.87
    Checking Pricing
         
    Quick Order:Y
    Color:Ivory
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # N138-I
    • Color Ivory
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2 Gang
    • Wall Plate Size Standard
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-Gang Thermoplastic Nylon Combination (1) Duplex Receptacle and (1) Blank Standard Wallplate, Box Mount
    2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Thermoplastic Nylon, Box Mount, Ivory