Leviton 80608-W Wallplate, Midsized, 2-Gang, (1) Blank (1) Decora/GFCI Device, Strap-Mount, Thermoset, White | Graybar Store
     
Leviton - Wallplate, Midsized, 2-Gang, (1) Blank (1) Decora/GFCI Device, Strap-Mount, Thermoset, White - 80608-W
+ / - Hover over image to Zoom
Other Views

    Wallplate, Midsized, 2-Gang, (1) Blank (1) Decora/GFCI Device, Strap-Mount, Thermoset, White

    Manufacturer: Leviton
    Manufacturer #: 80608-W
    SKU: 88158148
    $5.15
    Checking Pricing
         
    Quick Order:Y
    Color:White
    No. of Gangs:2 Gang
    Standard:CSA Certified/UL Listed
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80608-W
    • Color White
    • UNSPSC 39121704
    • Materials Thermoset
    • No. of Gangs 2 Gang
    • Wall Plate Size Midway
    • Standard CSA Certified/UL Listed
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2-Gang Thermoset Combination (1) Blank and (1) Decora/GFCI Device Midsize Wallplate, Strap Mount
    2-Gang 1-Blank 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoset, White