Leviton 80706-T Wallplate, 2-Gang, (1) Toggle Switch (1) Blank, Nylon, Light Almond | Graybar Store
     
Leviton - Wallplate, 2-Gang, (1) Toggle Switch (1) Blank, Nylon, Light Almond - 80706-T
+ / - Hover over image to Zoom
Other Views

    Wallplate, 2-Gang, (1) Toggle Switch (1) Blank, Nylon, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 80706-T
    SKU: 25058752
    $3.12
    Checking Pricing
         
    Quick Order:Y
    Color:Light Almond
    No. of Gangs:2-Gang
    Standard:CSA Certified;UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 80706-T
    • Color Light Almond
    • UNSPSC 39121704
    • Materials Thermoplastic
    • No. of Gangs 2-Gang
    • Wall Plate Size Standard
    • Standard CSA Certified;UL
    • SKU Spec Sheet
      80706-T Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Light Almond
    2-Gang, 1-Toggle 1-Blank Device Combination Wallplate, Standard Size, Light Almond