Armorcast A6001643-CVR-BLK-10K Replacement Box Cover, Polymer Concrete, Blank, 17 x 30 in. | Graybar Store
     
Armorcast - Replacement Box Cover, Polymer Concrete, Blank, 17 x 30 in. - A6001643-CVR-BLK-10K
+ / - Hover over image to Zoom
Other Views

    Replacement Box Cover, Polymer Concrete, Blank, 17 x 30 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001643-CVR-BLK-10K
    SKU: 25360573
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):17 x 30 in.
    Logo:Blank
    Additional Features:Cover Only
    Depth:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001643-CVR-BLK-10K
    • Logo Blank
    • UNSPSC 39121302
    • Additional Features Cover Only
    • Depth 2 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 17 x 30 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cover with no logo is 30 L x 17 inch W. Cover has 10K load rating and is ANSI tier 8.