Thomas and Betts BGA075-14-20 Blackjack Grounding Bushing, 3/4 in., 14 to 2/0 AWG | Graybar Store
Thomas and Betts - Blackjack Grounding Bushing, 3/4 in., 14 to 2/0 AWG - BGA075-14-20
+ / - Hover over image to Zoom
Other Views

    Blackjack Grounding Bushing, 3/4 in., 14 to 2/0 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BGA075-14-20
    SKU: 97190677
    $22.16
    Checking Pricing
         
    Lug Capacity:14 Solid to 2/0 AWG Stranded
    Standard:UL E3060, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BGA075-14-20
    • Size 3/4 in.
    • Application For Use with Rigid/IMC Conduit
    • Type Grounding Bushings & Accessories
    • UNSPSC 39121312
    • Connection Type Threaded
    • Lug Capacity 14 Solid to 2/0 AWG Stranded
    • Lug Type Stainless Steel
    • Materials Aluminum
    • Temperature Rating 150 deg. C
    • For Use With Rigid/IMC Conduit
    • Standard UL E3060, CSA
    • SKU Spec Sheet
      BGA075-14-20 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blackjack® Blackjack Grounding Bushing, Trade Size (Inches): 3/4 in, Aluminum, Temperature Rating: 302 °F, Lug Capacity: 14 to 2/0 AWG
    3/4 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 for Use with Threaded or Threadless Rigid/IMC Conduit