Thomas and Betts ADR11-21 Blackburn® Two Conductor One-Hole Mount Mechanical Connector | Graybar Store
Thomas and Betts - Blackburn® Two Conductor One-Hole Mount Mechanical Connector - ADR11-21
+ / - Hover over image to Zoom
Other Views

    Blackburn® Two Conductor One-Hole Mount Mechanical Connector

    Manufacturer: Thomas and Betts
    Manufacturer #: ADR11-21
    SKU: 88033627
    $4.33
    Checking Pricing
         
    Stud Size (Inches):1/4
    Material:Aluminum
    Wire Size:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # ADR11-21
    • UNSPSC 39121408
    • Stud Size (Inches) 1/4
    • Wire Size 14 to 1/0 AWG
    • Material Aluminum
    • For Use With Aluminum, Copper
    • SKU Spec Sheet
      ADR11-21 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Two conductor, one hole mount mechanical lug for 14 AWG to 1/0 AWG wire.