Thomas and Betts Blackburn® Ground Rod Clamps with Hex Head Bolt | Graybar Store
     
Thomas and Betts - Blackburn® Ground Rod Clamps with Hex Head Bolt
+ / - Hover over image to Zoom
Other Views

    Blackburn® Ground Rod Clamps with Hex Head Bolt

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    • Finish Copper Alloy Finish
    • Materials Copper
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Wire Size
    Rod Size (Inches)
    Length
    Price
    JAB34C
    25105238
    8 Sol to 4/0 Str AWG
    1-3/8 in.
    2-11/32 in.
    $10.74 / EA
    SKU
    25105238
    Wire Size
    8 Sol to 4/0 Str AWG
    Rod Size (Inches)
    1-3/8 in.
    Length
    2-11/32 in.
    $10.74 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    JAB1H
    88034203
    8 Sol to 4/0 Str AWG
    1 in.
    $21.23 / EA
    SKU
    88034203
    Wire Size
    8 Sol to 4/0 Str AWG
    Rod Size (Inches)
    1 in.
    Length
    $21.23 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock