Thomas and Betts 54140 Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug - 54140
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® One-Hole Short Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54140
    SKU: 88264794
    $5.00
    Checking Pricing
         
    Wire Size:4 AWG
    Die Color:Grey
    Hole Diameter (Inches):3/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54140
    • UNSPSC 39121405
    • Die Color Grey
    • Finish Tin Plated Finish
    • Hole Diameter (Inches) 3/8
    • Materials High-Conductivity Wrought Copper
    • Wire Size 4 AWG
    • For Use With Copper Conductor
    • SKU Spec Sheet
      54140 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    1-hole Standard Barrel Lug for copper conductors 600V thru 35kV . 0.66 L x 0.61 W inch blade.
    Thomas & Betts 1-hole standard barrel lug is copper, tin plated and is coded for copper conductors.