Thomas and Betts 54970BE Blackburn® Color-Keyed® One-Hole Long Barrel Copper Compression Lug | Graybar Store
Thomas and Betts - Blackburn® Color-Keyed® One-Hole Long Barrel Copper Compression Lug - 54970BE
+ / - Hover over image to Zoom
Other Views

    Blackburn® Color-Keyed® One-Hole Long Barrel Copper Compression Lug

    Manufacturer: Thomas and Betts
    Manufacturer #: 54970BE
    SKU: 88264973
    $13.82
    Checking Pricing
         
    Wire Size:4/0 AWG
    Die Color:Purple
    Hole Diameter (Inches):1/2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54970BE
    • UNSPSC 39121405
    • Die Color Purple
    • Finish Electro Tin Plated Finish
    • Hole Diameter (Inches) 1/2
    Product Overview:
    1-hole long barrel copper lug for copper conductors copper conductors 600V thru 35kV. 1.25 L x 1.031 W inch.
    Thomas & Betts 1-hole long barrel lug is copper, tin plated and is coded for copper conductors.