Leviton 5466-C black & white® Straight Blade Plug, Industrial Grade, 20A 250V, 2P3W | Graybar Store
     
Leviton - black & white® Straight Blade Plug, Industrial Grade, 20A 250V, 2P3W - 5466-C
+ / - Hover over image to Zoom
Other Views

    black & white® Straight Blade Plug, Industrial Grade, 20A 250V, 2P3W

    Manufacturer: Leviton
    Manufacturer #: 5466-C
    SKU: 92044902
    $20.96
    Checking Pricing
         
    Voltage Rating:250V
    Color:Black/White
    Amperage:20A
    NEMA Rating:NEMA 6-20P
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5466-C
    • Color Black/White
    • Amperage 20A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 6-20P
    • Voltage Rating 250V
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Black & White® nylon 20A 250V 2P3W NEMA 6-20P straight blade plug for 0.245 to 0.700 in. dia. cord.
    • External Cord Grip Utilizes Deep Triple Drive Steel Screws That Are Backed Out and Positioned Inside Shrouded Pockets
    • External Clamps Accept Wire Mesh Grips
    • Catalog and NEMA Numbers Printed on Cord Clamp
    • Positive Contact Plate Bundles Stranded Wire Maximizing Surface Contact Resulting in Improved Termination
    • NEMA Configuration and Device Rating Are Molded on Front of Device to Assist With Identification
    • Dead Front Solid Containment Barrier Prevents Accidental Contact With Internal Parts
    • Wiring Module Keyed to Body For Easy Assembly and a Tight Fit
    • No. 8-32 Triple-Drive Brass Terminal Screws
    • Three U-Type Fast-Threading Triple-Drive Steel Screws Secure Wiring Module to Body