Leviton 5666-C Black/White Nylon 15A 250V 2P3W Straight Blade Plug, Industrial Grade | Graybar Store
     
Leviton - Black/White Nylon 15A 250V 2P3W Straight Blade Plug, Industrial Grade - 5666-C
+ / - Hover over image to Zoom
Other Views

    Black/White Nylon 15A 250V 2P3W Straight Blade Plug, Industrial Grade

    Manufacturer: Leviton
    Manufacturer #: 5666-C
    SKU: 92044898
    $21.09
    Checking Pricing
         
    NEMA Rating:NEMA 6-15P
    Amperage:15A
    Voltage Rating:250V
    Color:Black/White
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5666-C
    • Color Black/White
    • Amperage 15A
    • UNSPSC 39121402
    • Materials Nylon
    • NEMA Rating NEMA 6-15P
    • Voltage Rating 250V
    • SKU Spec Sheet
      5666-C Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Black/white nylon 15A 250V 2P3W NEMA 6-15P straight blade plug for 0.245 to 0.700 in. dia. cord.
    Leviton's Black & White line of industrial grade plugs and connectors offer superior performance, long-lasting reliability and features that are backed by a lifetime warranty. Available in many NEMA and non-NEMA configuration, you'll be sure to find the right device for your needs.