Viking Electronics VE-5X10 Surface Mount Box, Black | Graybar Store
Viking Electronics - Surface Mount Box, Black - VE-5X10
+ / - Hover over image to Zoom
Other Views

    Surface Mount Box, Black

    Manufacturer: Viking Electronics
    Manufacturer #: VE-5X10
    SKU: 98324246
    $117.62
    Checking Pricing
         
    Color:Black
    No. of Gangs:1-Gang
    Depth:10.14 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # VE-5X10
    • Color Black
    • UNSPSC 39121305
    • Depth 10.14 in.
    • No. of Gangs 1-Gang
    • Material Steel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black surface mount box with blank aluminum panel. The weather resistant box is designed to be surface mounted to a wall, post, single or double gang box. 5.22 in. x 10.14 in. x 3.69 in. dimensions.
    The VE-5x5 is a black powder painted steel, weather resistant box designed to be surface mounted to a single gang box, a wall or a pedestal.