Square D (Schneider Electric) ZBY2334 Black/Red Standard 30 x 40mm Legend Holders, White Letters, RUN, English Language | Graybar Store
     
Square D (Schneider Electric) - Black/Red Standard 30 x 40mm Legend Holders, White Letters, RUN, English Language - ZBY2334
+ / - Hover over image to Zoom
Other Views

    Black/Red Standard 30 x 40mm Legend Holders, White Letters, RUN, English Language

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBY2334
    SKU: 99496185
    $5.41
    Checking Pricing
         
    Size:30 x 40 mm
    Legend:RUN
    Color:(1) Black Side/(1) Red Side with White Letters
    Additional Options:Marked with English Language
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBY2334
    • Color (1) Black Side/(1) Red Side with White Letters
    • Size 30 x 40 mm
    • Additional Options Marked with English Language
    Product Overview:
    Standard black/red holder 30 x 40mm with white RUN english language marking for use with 8 x 27 legends.