Hubbell Wiring Device - Kellems PH6597 Black Polycarbonate Telephone Outlet With Spring-Loaded Gasketed Lift Cover | Graybar Store
     
Hubbell Wiring Device - Kellems - Black Polycarbonate Telephone Outlet With Spring-Loaded Gasketed Lift Cover - PH6597
+ / - Hover over image to Zoom
Other Views

    Black Polycarbonate Telephone Outlet With Spring-Loaded Gasketed Lift Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PH6597
    SKU: 88128806
    $32.47
    Checking Pricing
         
    Color:Black
    NEMA Rating:Non-NEMA
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PH6597
    • Color Black
    • UNSPSC 39121406
    • NEMA Rating Non-NEMA
    • ECCN EAR99
    • Country of Origin US - USA
    • Number of Poles 2-Pole
    • Number of Wires 3-Wire
    Product Overview:
    Marine Telephone Outlet, Black
    Connection: Screw Terminals; Material: Thermoplastic/Composite; Standard: NEMA WD1 and WD5, UL498